Beli mata bor kayu panjang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Star-M Auger Drill Bit Long (Mata Bor Kayu)Deskripsi:-Optimum for drilling deep holes of 240mm or more.-Work Material: Wood.atribut:
- Total Length: 500mm
- Groove Length: 400mm
- ONISHI Auger Drill Bit No 7 Long (Mata Bor Kayu)Deskripsi:For through holes in woodatribut:
- Groove Length T (mm): 325
- Tip Shape: Round shank
- Overall Length L (mm): 400
- Star-M Auger Drill Bit Extra Long Power (Mata Bor Kayu)Deskripsi:-Optimum for drilling deep holes of 240mm or more.-Work Material: Wood.atribut:
- Groove Length: 400mm
- Total Length: 500mm
- Non Brand Plat SHPCDeskripsi:Plat baja komersial berkualitas yang sering digunakan dalam industri manufaktur dan konstruksi. SPHC merupakan singkatan dari Steel Plate Hot Rolled Coiledatribut:
- Width (mm): 1220
- Length (mm): 2440
- ONISHI Auger Drill Bit Long (Mata Bor Kayu)Deskripsi:Usage:For use on through holes in woodatribut:
- Compatible: Yes until phi30mm: electric drill
- Material: Carbon steel (S58C)
- Groove Length T (mm): 425
- Purpose of Use: Work Material: Wood.
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)atribut:
- Material: High Speed Steel Cobalt ( HSSCO)
- PRO-QUIP Earth Auger (Mesin Bor Tanah)atribut:
- Machine Capacity (cc): 58
- Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
- Dimensi Box Engine (mm): 520 x 400 x 420
- No Load Speed (rpm): 2800 - 3200
- Rated Power Output (kW/rpm): 2.6/8000
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Set Mata Bor Masonry (Drill Bit Set)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- BOSCH Set Mata Bor CYL-9 Construction (Drill Bit Set)Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atatribut:
- Packaging: Platic packaging, cassette, with Euro hole
- Diameter: 4,5,6,6,8,10,12 mm
- Total Length: 75,85,100,100,120,120,150 mm
- Working Length: 40,50,60,60,80,80,90 mm
- Part Number: 2 607 010 543
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- Tasco Earth Auger (Bor Tanah)atribut:
- Bit Diameter (mm): 150
- Discharge (cc): 42.7
- Net Weight (kg): 13.5
- Gross Weight (kg): 15.5
- Maximum Power (kW/rpm): 1.25/6500
- SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)Deskripsi:Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
- MILWAUKEE Rebar Cutting Drill Bit (Mata Bor Beton)Deskripsi:The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- UNSPSC: 31160000
- Cutting Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Regular Spiral
- Impact Rated: No
- Material - Machining: Carbide Tipped
- Measurement System: Fractional Inch
- Primary Material Application: Concrete
- Shank Type - Machining: SDS Plus
- Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)atribut:
- Material: Carbon steel (S55C)
- Compatible drills: Electric drills
- Purpose of Use: Work Material: Wood.
Daftar Harga mata bor kayu panjang Terbaru October 2026
| Star-M Auger Drill Bit Long (Mata Bor Kayu) | Rp449.900 |
| ONISHI Auger Drill Bit No 7 Long (Mata Bor Kayu) | Rp319.900 |
| Star-M Auger Drill Bit Extra Long Power (Mata Bor Kayu) | Rp449.900 |
| Non Brand Plat SHPC | Rp1.899.900 |
| ONISHI Auger Drill Bit Long (Mata Bor Kayu) | Rp499.900 |
| MILWAUKEE Auger Drill Bit (Mata Bor Kayu) | Rp969.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus) | Rp139.900 |
| PRO-QUIP Earth Auger (Mesin Bor Tanah) | Rp2.199.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102326413-1.jpg)
/lkP103653776-1.jpg)
/P102326404-1.jpg)

/P102030905-2.jpg)
/kxP107274753-1.jpg)
/2hP101003089-2.jpg)
/nmP105157850-1.jpg)
/bjP107787415-1.jpg)
/aiP103059378-5.jpg)
/P101518350-1.jpg)
/P102266953-1.jpg)
/6sP105718244-3.jpg)
/6vP103957247-1.jpg)
/j2P103587686-1.jpg)
/d5P102131473-7.jpg)
/5xP109871213-7.jpg)
/P102003343-1.jpg)
/jyP114868718-1.jpg)
/0cP101006012-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)